KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M8x1.25mmx20mm, PK25

VALUE BRAND| Zoro #: G1701226| Mfr #: 6GA64

$3.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8 x 1.25mm
Overall Length: 20mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701226 Mfr #: 6GA64
Thread Size: M8 x 1.25mmOverall Length: 20mm
Class: 5g6gFinish: black oxide
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.315"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 25System of Measurement: Metric
Material: steelDrive Size: 4mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M8 x 1.25mm, Point Type Flat, Drive Type Hex Socket, Drive Size 4mm, Decimal Equivalent 0.315 In., Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 913/ISO 4026, Package Quantity 25

Reviews