Sckt Set Scrw, Flat, M8x1.25mmx25mm, PK25

VALUE BRAND| Zoro #: G1442813| Mfr #: 6GA65

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442813 Mfr #: 6GA65
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 4mmThread Size: M8 x 1.25mm
Material: SteelItem: Socket Set Screw
Finish: Furnace BlackDecimal Equivalent: 0.315"
Rockwell Hardness: C45 MinimumMeets: DIN 913/ISO 4026
Point Type: FlatOverall Length: 25mm
Class: 5g6gCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.