KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M8x1.25mmx8mm, PK100

VALUE BRAND| Zoro #: G1938011| Mfr #: 6GA60

$4.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8 x 1.25mm
Overall Length: 8mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938011 Mfr #: 6GA60
Thread Size: M8 x 1.25mmOverall Length: 8mm
Class: 5g6gFinish: black oxide
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.315"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 4mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 8mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Reviews