20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100

VALUE BRAND| Zoro #: G0818867| Mfr #: 134471

$7.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818867 Mfr #: 134471
Drive Type: Hex SocketSystem of Measurement: Inch
Finish: PlainMaterial: Alloy Steel
Item: Socket Set ScrewClass: 3A
Thread Size: 10-32Head Width: -
Decimal Equivalent: 0.190"Temp. Range (F): -
Point Material: Alloy SteelPoint Dia.: 0.095"
Rockwell Hardness: HRC 45-53Meets: ANSI/ASME B18.3
Point Type: Knurled CupOverall Length: 1/4"
Drive Size: 3/32"Type: UNF
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32, Decimal Equivalent 0.190 In, Overall Length 1/4 In, Point Dia 0.095 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.