Shop Alternate Products
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-16x3/4, PK50 (Discontinued)
Mfr # 1HLU2
Zoro # G2416075
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8-16
- Overall Length 3/4 in
- Drive Type Hex Socket
- Drive Size 3/16 in