20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sckt Set Scrw, Knurl Cup, 4-40x1/8, PK100

VALUE BRAND| Zoro #: G0610827| Mfr #: 141883

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610827 Mfr #: 141883
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI/ASME B18.3Finish: Plain
Point Type: Knurled CupHead Width: -
Material: Alloy SteelTemp. Range (F): -
Point Material: Alloy SteelItem: Socket Set Screw
Type: UNCRockwell Hardness: HRC 45-53
Class: 3APoint Dia.: 0.056"
Overall Length: 1/8"Drive Size: 0.050"
Thread Size: 4-40Decimal Equivalent: 0.112"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 0.050 In, Thread Size 4-40, Decimal Equivalent 0.112 In, Overall Length 1/8 In, Point Dia 0.056 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.