Shop Alternate Products
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK50 (Discontinued)
Mfr # 1HLT4
Zoro # G1398862
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16-18
- Overall Length 1 in
- Drive Type Hex Socket
- Drive Size 5/32 in