20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sckt Set Scrw, Knurled Cup, 3/8-16x1, PK50

VALUE BRAND| Zoro #: G2362586| Mfr #: 1HLU3

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362586 Mfr #: 1HLU3
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI/ASME B18.3Finish: Plain
Material: Alloy SteelItem: Socket Set Screw
Class: 3ATemp. Range (F): -
Decimal Equivalent: 0.375"Head Width: -
Point Material: -Point Dia.: 0.187"
Rockwell Hardness: HRC 48 to 52Point Type: Knurled Cup
Overall Length: 1"Drive Size: 3/16"
Type: -Thread Size: 3/8-16
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16, Decimal Equivalent 0.375 In, Overall Length 1 In, Point Dia 0.187 In, Class 3A, Rockwell Hardness HRC 48-52, Meets ANSI/ASME B18.3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.