Shop Alternate Products
This Product is Discontinued
Zoro Select
Scrap Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (Discontinued)
Mfr # 2RMV4
Zoro # G1934493
This Product is Discontinued
Key Features
- Material Polyester
- Color Yellow
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle