Scratch-Res O/D Acrylic Convex Mirror

VALUE BRAND| Zoro #: G1317346| Mfr #: 2GVT7

$256.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rim Type: ABS Plastic
Item: Outdoor Convex Mirror
Shape: Circular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317346 Mfr #: 2GVT7
Rim Type: ABS PlasticItem: Outdoor Convex Mirror
Shape: CircularIncludes: Single Telescope Mounting Bracket
Diameter: 30"Lens Material: Scratch Resistant Acrylic
Approx. Viewing Distance: 30 ft.Backing: ABS Plastic
Viewing Angle: 160 DegreesCountry of Origin (subject to change): United States

Description

Outdoor Convex Mirror, Circular, Diameter 30 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Scratch Resistant Acrylic, Backing ABS Plastic, Rim Type ABS Plastic, Includes Single Telescope Mounting Bracket

Reviews