Shop Alternate Products
This Product is Discontinued
Zoro Select
Pretension Screen, 304 Stainless Steel, 60" W, - L, 0.0170" Wire Dia (Discontinued)
Mfr # 3AHD1
Zoro # G0013133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Material 304 Stainless Steel
- Mesh Size Range Fine
- Mesh Size 18 x 18
- Width 60"
- Wire Dia. 0.0170"