Screen, 304 SS, 36 x 36 Mesh, 39 x 83 In

VALUE BRAND |Zoro #: G1400472|Mfr #: 3GLY5

$166.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400472 Mfr #: 3GLY5
Screen Material: 304 Stainless SteelFrame Material: Galvanized Steel
Hook Angle (Deg.): -Length: 83"
Opening Size: 0.0213"Item: Gyratory Replacement Screen
Mesh Size: 36 x 36Type: Plain Weave
Hook Inside Width: -Standards: -
Mesh Size Range: FineOpen Area (%): 58.7
Hook Depth: -Wire Dia.: 0.0065"
Width: 39"Country of Origin (subject to change): United States

Product Description

Gyratory Replacement Screen, Plain Weave, 304 Stainless Steel Screen Material, Woven Cotton Webbing Frame Material, Mesh Size 36 x 36, Mesh Size Range Fine, Wire Dia. 0.0065 In, Opening Size 0.0213 In, Open Area 58.7 %, Width 39 In, Length 83 In

Product Reviews

Save 15% when you sign up for Z-mail.