Screen, 304 SS, 50 x 50 Mesh, 59 x 83 In

VALUE BRAND |Zoro #: G1789654|Mfr #: 3GLG1

$334.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789654 Mfr #: 3GLG1
Screen Material: 304 Stainless SteelFrame Material: Galvanized Steel
Hook Angle (Deg.): -Length: 83"
Opening Size: 0.0125"Item: Gyratory Replacement Screen
Mesh Size: 50 x 50Type: Plain Weave
Hook Inside Width: -Standards: -
Mesh Size Range: FineOpen Area (%): 39.1
Hook Depth: -Wire Dia.: 0.0075"
Width: 59"Country of Origin (subject to change): United States

Product Description

Gyratory Replacement Screen, Plain Weave, 304 Stainless Steel Screen Material, Woven Cotton Webbing Frame Material, Mesh Size 50 x 50, Mesh Size Range Fine, Wire Dia. 0.0075 In, Opening Size 0.0125 In, Open Area 39.1 %, Width 59 In, Length 83 In

Product Reviews

Save 15% when you sign up for Z-mail.