Shop Alternate Products
This Product is Discontinued
Direct Metals
Vibratory Hook Screen, 304 Stainless Steel, 36-1/2" W, 59-3/4" L, 0.0090" Wire Dia (Discontinued)
Mfr # 3DGN5
Zoro # G2139846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Material 304 Stainless Steel
- Mesh Size Range Fine
- Mesh Size 16 x 16
- Width 36-1/2"
- Length 59-3/4"