Screen, SS, 20 x 20 Mesh, 36 1/2x59 3/4 In

DIRECT METALS| Zoro #: G2023366| Mfr #: 3DGN7

$149.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023366 Mfr #: 3DGN7
Mesh Size Range: FineHook Inside Width: 1/2"
Hook Depth: 9/16"Width: 36-1/2"
Open Area (%): 67.2Type: Plain Weave
Opening Size: 0.0410"Frame Material: Galvanized Steel
Screen Material: 304 Stainless SteelLength: 59-3/4"
Mesh Size: 20 x 20Item: Vibratory Hook Screen
Wire Dia.: 0.0090"Hook Angle (Deg.): 45 Degrees
Country of Origin (subject to change): United States

Product Description

Vibratory Hook Screen, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material, Mesh Size 20 x 20, Mesh Size Range Fine, Wire Dia 0.0090 In, Opening Size 0.0410 In, Open Area 67.2 %, Width 36 1/2 In, Length 59 3/4 In, Hook Depth 9/16 In, Hook Inside Width 1/2 In, Hook Angle 45 Deg

Product Reviews

Save 15%. Sign up for Z-mail.