Screen, SS, 60 x 60 Mesh, 48 1/2x39 1/2 In

DIRECT METALS| Zoro #: G1559984| Mfr #: 3DGL8

$115.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559984 Mfr #: 3DGL8
Mesh Size Range: FineHook Inside Width: 1/2"
Hook Depth: 9/16"Width: 48-1/2"
Open Area (%): 30.5Type: Plain Weave
Opening Size: 0.0092"Frame Material: Galvanized Steel
Screen Material: 304 Stainless SteelLength: 39-1/2"
Mesh Size: 60 x 60Item: Vibratory Hook Screen
Wire Dia.: 0.0075"Hook Angle (Deg.): 90 Degrees
Country of Origin (subject to change): United States

Product Description

Vibratory Hook Screen, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material, Mesh Size 60 x 60, Mesh Size Range Fine, Wire Dia 0.0075 In, Opening Size 0.0092 In, Open Area 30.5 %, Width 48 1/2 In, Length 39 1/2 In, Hook Depth 9/16 In, Hook Inside Width 1/2 In, Hook Angle 90 Deg

Product Reviews

Save 15%. Sign up for Z-mail.