JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw Anchor, Zinc, 3/8 x2 1/2, PK50

VALUE BRAND| Zoro #: G2242256| Mfr #: U70520.037.0250

$52.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242256 Mfr #: U70520.037.0250
Material: Case Hardened Steel, Zinc PlatedType: Self Threading
Edge Distance: 1-3/4"Application: For Installation Into Concrete and Masonry
Item: Concrete Anchor ScrewHead Style: Hex Washer
Min. Embedment: 2"Max. Work Thickness: 1"
Anchor Dia.: 3/8"Ultimate Tension (Lbs.): 4248
Ultimate Shear (Lb.): 8240Drill Bit Size: 3/8"
Length: 2-1/2"Country of Origin (subject to change): Multiple

Product Description

Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 3/8 In, Length 2 1/2 In, Drill Bit Size 3/8 In, Max. Work Thickness 1 In, Min. Embedment 1 1/2 In, Ultimate Shear 3668 Lb., Ultimate Tension 2974 Lbs., For Installation Into Concrete and Masonry, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.