Screw Assortment

VALUE BRAND| Zoro #: G1073432| Mfr #: 1YY41

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073432 Mfr #: 1YY41
System of Measurement: InchIncludes: Flat Head (10) Each: 10-24x1-1/4", x1-7/16", 12-24x2", Pan Head (40) Each: 8-18x1/2", (30) Each: 6-20x3/8", x1/2", 8-18x3/4", x1", x1-1/2", 10-16x1/2", x5/8", x3/4", x1", Plastic Container
Size: #6 to #10Number of Pieces: 340
Material: steelLength: 3/8 to 1"
Item: Self-Drilling Screw AssortmentFinish: zinc
Number of Sizes: 13Head Type: Flat and Pan
Driver Size: #2, #3Drive Type: Phillips
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Assortment, Flat and Pan Head, Steel, Zinc Plated Finish, Phillips, #6 to #10, Length 3/8 to 1 In, Driver Size #2 and #3, Thread Type UNC, Number of Pieces 340, Includes Flat Head 10 of Each 10-24 X 1 1/4, 10-24 X 1 7/16, 12-24 X 2 In, Pan Head 30 of Each 6-29 X 3/8, 6-20 X 1/2, 8-18 X 3/4, 8-18 X 1, 8-18 X 1 1/2, 10-16 X 1/2, 10-16 X 5/8, 10-16 X 3/4, 10-16 X 1 In, (40) 8-18 X 1/2 In

Product Reviews

Save 15%. Sign up for Z-mail.