JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw Assortment

VALUE BRAND| Zoro #: G2142235| Mfr #: 1YY55

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142235 Mfr #: 1YY55
Material: steelSystem of Measurement: Inch
Finish: zincIncludes: Self-Drilling Screws (40) Each: 10-16x3/4", (30) Each: 8-18x1/2", x3/4", x1", 10-16x1/2", (20) Each: 10-16x1", 12-14x3/4", x1", 1/4-14x3/4", x1", Self-Drilling Screws with Neoprene Washer (20) Each: 12-14x3/4", (15) Each: 1/4-14x1", and Plastic Case
Number of Pieces: 295Length: 1/2 to 1"
Item: Self-Drilling Screw AssortmentNumber of Sizes: 12
Head Type: Hex WasherDrive Type: Hex
Size: #8 to 1/4"Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Assortment, Hex Washer Head, Steel, Zinc Plated Finish, Hex, #8 to 1/4 In, Length 1/2 to 1 In, Thread Type UNC, Number of Pieces 295, Includes (40) 10-16 X 3/4 In, 30 of Each 8-18 X 1/2, 8-18 X 3/4, 8-18 X 1, 10-16 X 1/2, 20 of Each 10-16 X 1, 12-14 X 3/4, 12-14 X 1, 1/4-14 X 3/4, 1/4-14 X 1, 12-14 X 3/4 In with Neoprene Washer, (15) 1/4-14 X 1 In with Neoprene Washer and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.