#6 to 1/4" x 1/2 to 2" Round Head Phillips Machine Screw Assortment, 16 pc.

VALUE BRAND| Zoro #: G1010484| Mfr #: 1ZA39

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010484 Mfr #: 1ZA39
System of Measurement: InchFinish: Zinc
Material: SteelIncludes: (40) Each: 6-32x1/2", x3/4", x1", 8-32x1/2", x3/4", (35) Each: 8-32x1", 10-24x1/2", (30) Each: 8-32x1-1/2", 10-24x3/4", x1", (20) Each: 10-24x1-1/2", (15) Each: 1/4-20x1/2", x3/4", x1", (10) Each: 1/4-20x1-1/2", x2", and Plastic Case
Item: Machine Screw AssortmentNumber of Sizes: 16
Driver Size: #2, #3Drive Type: Phillips
Number of Pieces: 445Length: 1/2 to 2"
Head Type: RoundSize: #6 to 1/4"
Country of Origin (subject to change): China

Product Description

Machine Screw Assortment, Round Head, Steel, Zinc Plated Finish, Phillips, #6 to 1/4 In, Length 1/2 to 2 In, Driver Size #2 and #3, Number of Pieces 445, Includes 40 of Each 6-32 X 1/2, 6-32 X 3/4, 6-32 X 1, 8-32 X 1/2, 8-32 X 3/4 In, 35 of Each 8-32 X 1, 10-24 X 1/2 In, 30 of Each 8-32 X 1 1/2, 10-24 X 3/4, 10-24 X 1, (20) 10-24 X 1 1/2 In, 15 of Each 1/4-20 X 1/2, 1/4-20 X 3/4, 1/4-20 X 1, 10 of Each 1/4-20 X 1 1/2, 1/4-20 X 2 In and Plastic Case

Product Reviews