Assorted Round Head Combination Machine Screws, 1711 pc.

VALUE BRAND |Zoro #: G0870021|Mfr #: 1PJD6

$98.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0870021 Mfr #: 1PJD6
System of Measurement: InchFinish: Zinc
Material: SteelIncludes: Screws (100) Each: 6-32x3/8", x1/2", x3/4", 8-32x1/2", 1/4-20x1/2", x3/4", x1", x1-1/2", (48) Each: 6-32x1", (39) Each: 10-24x1/2", x3/4", x1", 10-32x1/2", x3/4", x1", (36) Each: 8-32x3/4", x1", (33) Each: 8-32x1-1/2", (24) Each: 10-24x1-1/2", Nuts (100) Each: 6-32, 8-32, 10-24, 10-32, 1/4-20, and Metal Container, Fits Cabinet No. 4UJ35
Item: Machine Screw and Nut AssortmentNumber of Sizes: 24
Driver Size: -Drive Type: Combination
Type: -Number of Pieces: 1711
Length: -Head Type: Round
Size: -Country of Origin (subject to change): Taiwan

Product Description

Machine Screw Assortment, Round Head Type, Steel, Zinc Plated Finish, Combination, Number of Pieces 1711 Screws, 500 Nuts, Number of Sizes 19 Screws, 5 Nuts, Includes Screws 100 of Each 6-32x3/8, x1/2, x3/4, 8-32x1/2, 1/4-20x1/2, x3/4, x1, x1 1/2, (48) 6-32x1, 39 of Each 10-24x1/2, x3/4, x1, 10-32x1/2, x3/4, x1, 36 of Each 8-32x3/4, x1, (33) 8-32x1 1/2, (24) 10-24x1 1/2 In, Nuts 100 of Each 6-32, 8-32, 10-24, 10-32, 1/4-20

Product Reviews

Save 15% when you sign up for Z-mail.