JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw Assortment, Hex, Hex Drive, 1825 Pc

VALUE BRAND| Zoro #: G1993607| Mfr #: 1PJC8

$147.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993607 Mfr #: 1PJC8
Finish: zincSystem of Measurement: Inch
Material: steelIncludes: (100) Each: #6x1/2", #8x1/2", x3/4", x1", x1-1/4", x1-1/2", #10x1/2", x3/4", x1", x1-1/4", x1-1/2", #12x3/4", x1", x1-1/2", 1/4x3/4", x1", x1-1/2", (50) Each: #6x3/4", x1", (25) #12x1-1/4", Metal Container, Fits Cabinet No. 4UJ35
Head Type: Hex WasherDriver Size: 1/4 to 3/8"
Size: #6 to 1/4"Number of Pieces: 1825
Length: 1/2 to 1-1/2"Item: Self-Drilling Screw Assortment
Type: Self-DrillingNumber of Sizes: 20
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Assortment, Self-Drilling, Hex Head Type, Steel, Zinc Plated Finish, #6 to 1/4 In, Length 1/2 to 1 1/2 In, Hex, Driver Size 1/4 to 3/8 In, Number of Pieces 1825, Number of Sizes 20, Includes 100 of Each #6x1/2, #8x1/2, #8x3/4, #8x1, #8x1 1/4, #8x1 1/2, #10x1/2, #10x3/4, #10x1, #10x1 1/4, #10x1 1/2, #12x3/4, #12x1, #12x1 1/2, 1/4x3/4, 1/4x1, 1/4x1 1/2 In, 50 of Each #6x3/4, #6x1, (25) #12x1 1/4 In

Product Reviews

Save 15%. Sign up for Z-mail.