Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw Assortment, Steel, Zinc Finish, 1263 PCS (Discontinued)
Mfr # 1PJD1
Zoro # G2297172
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Length 1/2 to 1 1/2 in
- Material Steel
- Finish Zinc
- Drive Type Slotted