Screw Assortment, Pan, Combo Drive, 2000 Pc

VALUE BRAND| Zoro #: G2138123| Mfr #: 1PJD3

$115.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138123 Mfr #: 1PJD3
System of Measurement: InchIncludes: (100) Each: #6x3/8", x1/2", x5/8", x3/4", x1", #8x1/2", x5/8", x3/4", x1", x1-1/4", x1-1/2", #10x1/2", x3/4", x1", x1-1/4", x1-1/2", x2", #12x3/4", x1", x1-1/2", Metal Container, Fits Cabinet No. 4UJ35
Number of Pieces: 2000Material: Steel
Length: 3/8 to 2"Item: Sheet Metal Screw Assortment
Type: -Finish: Zinc
Number of Sizes: 20Head Type: Pan
Driver Size: #2 to #3Drive Type: Combination
Size: #6 to #12Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Assortment, Pan Head Type, Steel, Zinc Plated Finish, #6 to #12, Length 3/8 to 2 In, Combination, Driver Size #2 to #3, Number of Pieces 2000, Number of Sizes 20, Includes 100 of Each #6x3/8, #6x1/2, #6x5/8, #6x3/4, #6x1, #8x1/2, #8x5/8, #8x3/4, #8x1, #8x1 1/4, #8x1 1/2, #10x1/2, #10x3/4, #10x1, #10x1 1/4, #10x1 1/2, #10x2, #12x3/4, #12x1, #12x1 1/2 In

Product Reviews

Save 15%. Sign up for Z-mail.