Screw Asst, #7 to #10, 194 Pcs, 8 Szs

VALUE BRAND| Zoro #: G1332012| Mfr #: 906645-PG

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332012 Mfr #: 906645-PG
System of Measurement: InchMaterial: steel
Item: Interior Screw Assortment KitDrive Type: Phillips Square
Finish: Yellow ZincIncludes: Pan Head (40) Each: #7x5/8", (20) Each: #8x1-1/2", (16) Each: #10x2-1/2", Flat Head (36) Each: #7x1", (28) Each: #7x1-1/4", (20) Each: #8x2", (16) Each: #9x2-1/2", #9x3", (1) Each: Phillips Square-Drive Screwdriver, Phillips Square-Drive Driver Bit
Length: 5/8 to 3"Number of Pieces: 194
Number of Sizes: 8Size: #7 to #10
Head Type: Pan and FlatCountry of Origin (subject to change): Multiple

Product Description

Interior Screw Assortment Kit, Steel, Finish Yellow Zinc Plated, Size #7 to #10, Length 5/8 to 3 In, Drive Type Phillips, Number of Pieces 194, Number of Sizes 8, Includes 40 Each of #7 x 5/8 In Pan Head, 36 Each of #7 x 1 In Flat Head, 28 Each of #7 x 1 1/4 In Flat Head, 20 Each of #8 x 1 1/2 In Pan Head and #8 x 2 In Flat Head, 16 Each of #9 x 2 1/2 In Flat Head, #10 x 2 1/2 In Pan Head, and #9 x 3 In Flat Head, Phillips Square-Drive Screwdriver, and Phillips Square-Drive Driver Bit

Product Reviews

Save 15%. Sign up for Z-mail.