KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Collar Loop Kit

VALUE BRAND| Zoro #: G1075121| Mfr #: 4TGT5

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Crossbar, 1 Screw Collar Loop, 2 Lock Nuts, (1) 1/4-IP x 1-1/2" Nipple, (1) 3/8-IP x 1/4-IP Reducing Hickey, (2) 8/32 x 8/32" Mounting Screws
Item: Crossbars
Type: Screw Collar Loop, Brass Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075121 Mfr #: 4TGT5
Includes: 1 Crossbar, 1 Screw Collar Loop, 2 Lock Nuts, (1) 1/4-IP x 1-1/2" Nipple, (1) 3/8-IP x 1/4-IP Reducing Hickey, (2) 8/32 x 8/32" Mounting ScrewsItem: Crossbars
Type: Screw Collar Loop, Brass FinishCountry of Origin (subject to change): China

Description

Crossbars, Screw Collar Loop, Brass Finish, Includes 1 Crossbar, 1 Screw Collar Loop, 2 Lock Nuts, (1) 1/4-IP x 1-1/2" Nipple, (1) 3/8-IP x 1/4-IP Reducing Hickey, (2) 8/32 x 8/32" Mounting Screws, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews