Screw Cover, Brown, 1/4 In, PK20

VALUE BRAND| Zoro #: G1488401| Mfr #: 8890023

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488401 Mfr #: 8890023
Item: Screw CoverMaterial: PLASTIC
System of Measurement: InchType: Cover
Dia.: 1/4"Color: BROWN
Country of Origin (subject to change): Taiwan

Product Description

Screw Cover, Plastic Material, Color Brown, Dia. 1/4 In.
Save 15%. Sign up for Z-mail.