Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Cover, 1/4 in Dia, Grey, Plastic 20 PK (Discontinued)
Mfr # 8890024
Zoro # G0812655
This Product is Discontinued
Key Features
- Diameter 1/4 in
- Color Grey
- Material Plastic
- Type Cover
- System of Measurement Inch