Screw Cover, Grey, #8-#10, PK25

VALUE BRAND| Zoro #: G0752324| Mfr #: 8890020

$4.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752324 Mfr #: 8890020
System of Measurement: InchItem: Screw Cover
Material: PLASTICDia.: #8 to #10
Color: GreyType: Cover
Country of Origin (subject to change): Taiwan

Product Description

Screw Cover, Plastic Material, Color Grey, Dia. #8 to #10

Product Reviews

Save 15%. Sign up for Z-mail.