Screw Cover, Hinged, Beige, #4/#6, PK25

VALUE BRAND| Zoro #: G0448086| Mfr #: 122416

$7.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448086 Mfr #: 122416
System of Measurement: InchItem: Screw Cover
Material: PlasticType: Hinged Cover
Dia.: #4 and #6Color: Beige
Country of Origin (subject to change): Taiwan

Product Description

Screw Cover, Hinged Cover, Plastic Material, Color Beige, Dia. #4 and #6

Product Reviews

Save 15%. Sign up for Z-mail.