LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screw Cover, Hinged Black, #8/#10, PK15

VALUE BRAND| Zoro #: G2158423| Mfr #: 8890032

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158423 Mfr #: 8890032
Material: PlasticSystem of Measurement: Inch
Item: Screw CoverDia.: #8 and #10
Type: Hinged CoverColor: Black
Country of Origin (subject to change): Taiwan

Product Description

Screw Cover, Hinged Cover, Plastic Material, Color Black, Dia. #8 and #10

Product Reviews

Save 15%. Sign up for Z-mail.