Screw Cover, Press On, Black, PK100

VALUE BRAND| Zoro #: G0661245| Mfr #: 8890000

$9.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661245 Mfr #: 8890000
Type: Press OnItem: Screw Cover
System of Measurement: InchMaterial: Plastic
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Screw Cover, Press On, Plastic Material, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.