Screw Cover, Press On, Gray, PK100

VALUE BRAND| Zoro #: G1000991| Mfr #: 133254

$9.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000991 Mfr #: 133254
Type: Press OnItem: Screw Cover
System of Measurement: InchMaterial: Plastic
Color: GrayCountry of Origin (subject to change): Taiwan

Product Description

Screw Cover, Press On, Plastic Material, Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.