Screw Cover, Press On, White, PK100

VALUE BRAND| Zoro #: G0871297| Mfr #: 8890005

$6.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871297 Mfr #: 8890005
Material: PLASTICSystem of Measurement: Inch
Item: Screw CoverColor: WHITE
Type: Press OnCountry of Origin (subject to change): Taiwan

Product Description

Screw Cover, Press On, Plastic Material, Color White

Product Reviews

Save 15%. Sign up for Z-mail.