Screw Cover, Tan, #8-#10, PK25

VALUE BRAND| Zoro #: G2157172| Mfr #: 8890018

$4.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157172 Mfr #: 8890018
System of Measurement: InchItem: Screw Cover
Material: PlasticType: Cover
Dia.: #8 to #10Color: Tan
Country of Origin (subject to change): Taiwan

Product Description

Screw Cover, Plastic Material, Color Tan, Dia. #8 to #10

Product Reviews

Save 15%. Sign up for Z-mail.