Screw Eye, 35/64" x1-15/16", PK20

VALUE BRAND| Zoro #: G1397374| Mfr #: U17210.054.0193

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397374 Mfr #: U17210.054.0193
Finish: zincMaterial: steel
Item: Screw EyeItem: Screw Eye
Finish: zincOverall Length: 1-15/16"
Width: 15/16"Eye Inside Dia.: 35/64"
Thread Length: 11/16"Country of Origin (subject to change): Multiple

Product Description

Screw Eye, Large Eye, Material Steel, Zinc Finish, Overall Length 1-15/16 In, Eye Inside Dia 3/16 In, Thread Length 11/16 In, Wire Dia 3/16 In, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.