Screw In Hook, Red Vinyl, 2 1/2 In, PK10

VALUE BRAND| Zoro #: G0430333| Mfr #: 4ERW8

$8.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 7/8"
Hook Base Width: 1-1/2"
Number of Hooks: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430333 Mfr #: 4ERW8
Thread Length: 7/8"Hook Base Width: 1-1/2"
Number of Hooks: 1Item: Screw In Hook
Material: Vinyl Coated SteelPoints Per Hook: 1
Projection: 2-1/2"Mounting: Screw-In
Finish: zinc platedHook Type: Utility
Color: RedCountry of Origin (subject to change): China

Description

Screw In Hook, Material Vinyl Coated Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Red, Hook Base Width 1-1/2 In., Projection 2-1/2 In., Thread Length 7/8 In., Mounting Screw-In, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews