#12-24 x 2" Flat Head Self Drilling Screw Refill, 10 pk.

VALUE BRAND| Zoro #: G1582357| Mfr #: 1YY44

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582357 Mfr #: 1YY44
System of Measurement: InchItem: Self Drilling Screw Refill
Finish: zincHead Type: Flat
Size: #12-24 x 2"Material: steel
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Flat Head, Steel, Zinc Plated Finish, 12-24 X 2 In, For Use With G1073432, Package 10

Product Reviews