20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screw Refill, PK10

VALUE BRAND| Zoro #: G1681145| Mfr #: 1YY42

$1.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681145 Mfr #: 1YY42
Material: steelSystem of Measurement: Inch
Finish: zincHead Type: Flat
Size: #10-24 x 1-1/4"Item: Self Drilling Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Flat Head, Steel, Zinc Plated Finish, 10-24 X 1 1/4 In, For Use With G1073432, Package 10
Save 15%. Sign up for Z-mail.