#12 x 2" Flat Head Wood Screw Refill, 10 pk.

VALUE BRAND| Zoro #: G1848847| Mfr #: 1YY95

$3.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848847 Mfr #: 1YY95
System of Measurement: InchItem: Wood Screw Refill
Finish: PlainHead Type: Flat
Size: #12 x 2"Material: Brass
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #12 X 2 In, For Use With G1407971, Package 10

Product Reviews