1/4-20 x 1-1/2" Flat Head Machine Screw Refill, 10 pk.

VALUE BRAND| Zoro #: G1082742| Mfr #: 1ZA71

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082742 Mfr #: 1ZA71
System of Measurement: InchItem: Machine Screw Refill
Finish: zincHead Type: Flat
Size: 1/4-20 x 1-1/2"Material: steel
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 1/4-20 X 1 1/2 In, For Use With G2619136, Package 10