1/4-20 x 2" Flat Head Machine Screw Refill, 10 pk.

VALUE BRAND| Zoro #: G0605525| Mfr #: 1ZA72

$1.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605525 Mfr #: 1ZA72
System of Measurement: InchItem: Machine Screw Refill
Finish: zincHead Type: Flat
Size: 1/4-20 x 2"Material: steel
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 1/4-20 X 2 In, For Use With G2619136, Package 10