Screw Refill, PK15

VALUE BRAND| Zoro #: G2170892| Mfr #: 1YY94

$3.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170892 Mfr #: 1YY94
System of Measurement: InchFinish: Plain
Head Type: FlatItem: Wood Screw Refill
Material: BrassSize: #12 x 1-1/2"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #12 X 1 1/2 In, For Use With G1407971, Package 15

Product Reviews

Save 15%. Sign up for Z-mail.