LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4-20 x 1/2" Flat Head Machine Screw Refill, 15 pk.

VALUE BRAND| Zoro #: G1560361| Mfr #: 1ZA68

$1.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560361 Mfr #: 1ZA68
System of Measurement: InchItem: Machine Screw Refill
Head Type: FlatSize: 1/4-20 x 1/2"
Material: steelFinish: zinc
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 1/4-20 X 1/2 In, For Use With G2619136, Package 15

Product Reviews