Screw Refill, PK15

VALUE BRAND| Zoro #: G2252223| Mfr #: 1ZA81

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2252223 Mfr #: 1ZA81
System of Measurement: InchFinish: zinc
Material: steelHead Type: Hex Washer
Size: #12-14 x 1Item: Self Drilling Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 12-14 X 1 In, For Use With G2998965, Package 15

Product Reviews

Save 15%. Sign up for Z-mail.