JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw Refill, PK15

VALUE BRAND| Zoro #: G0478204| Mfr #: 1ZA83

$2.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478204 Mfr #: 1ZA83
System of Measurement: InchMaterial: steel
Finish: zincHead Type: Hex Washer
Size: 1/4-14 x 1Item: Self Drilling Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 1/4-14 X 1 In, For Use With 1YY55 and G2998965, Package 15

Product Reviews

Save 15%. Sign up for Z-mail.