Screw Refill, PK20

VALUE BRAND| Zoro #: G0953766| Mfr #: 1YY62

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953766 Mfr #: 1YY62
Head Type: Hex WasherMaterial: steel
Finish: zincItem: Self Drilling Screw Refill
System of Measurement: InchSize: #12-14 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 12-14 X 3/4 In, For Use With G2142235, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.