20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Screw Refill, PK20

VALUE BRAND| Zoro #: G0798935| Mfr #: 1YY64

$2.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798935 Mfr #: 1YY64
System of Measurement: InchFinish: zinc
Head Type: Hex WasherItem: Self Drilling Screw Refill
Material: steelSize: 1/4-14 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 1/4-14 X 3/4 In, For Use With G2142235, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.