Screw Refill, PK20

VALUE BRAND| Zoro #: G1283606| Mfr #: 1YY65

$3.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283606 Mfr #: 1YY65
System of Measurement: InchHead Type: Hex Washer
Item: Self Drilling Screw RefillFinish: zinc
Material: steelSize: 1/4-14 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 1/4-14 X 1 In, For Use With G2142235, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.