Screw Refill, PK20

VALUE BRAND| Zoro #: G1019907| Mfr #: 1YY80

$2.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019907 Mfr #: 1YY80
System of Measurement: InchFinish: Plain
Head Type: FlatItem: Wood Screw Refill
Material: BrassSize: #8 x 1-1/4"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #8 X 1 1/4 In, For Use With G1104074, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.